DESCRIPTION

Custom Showering 2 gpm 1-Function Showerhead

MIRRS820T

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Custom Showering
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
8 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Shower Mount
Material
Brass
Showerhead Function
Single
Size
1/2 in
WaterSense Labeled
No

Starting at
$170.93
EACH
  • QUANTITY