DESCRIPTION

8 in. 22 ga Slip-Joint Elbow in Polished Chrome

W625083

MORE SIZES AVAILABLE

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip
Fitting Size 1
1-1/4 in
GSA Approved
No
Gauge
22
IAPMO Listed
No
IsAcceptableImage
Length
8 in
Material
Metal
Size
1-1/4 in