8 in. Gasket Straight PVC Tee

You last purchased this on
 
Multi-Fittings Corporation

Blue Brute® 8 in. Gasket Straight PVC Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

Blue Brute® 8 in. Gasket Straight PVC Tee

  • Fast #
  • Part #MUL073287
  • Item #1821678
  • Manufacturer Part #073287
4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Thicker Bell For A More Robust Fitting
  • Made From 4000 Psi Hdb Pvc Compound
  • Injection Molded
  • Improved Water Flows The Smooth Interior Surface Of Blue Brute Fittings Prevents Encrustations Such As Calcium From Adhering To Its Surface, Ultimately, The Water Distribution Line Stays Cleaner Longer And Provides Better Water Flow
  • Engineered For Strength Blue Brute® Injection-molded Pressure Fittings Have Wall Thicknesses At Least 25% Greater Than Dr18 Pipe Of The Same Size, Made Of 12454 Compounds, These Fittings Have The Same Long-term Hydrostatic Strength As The Pipe
  • Corrosion Proof Made Of Noncorroding Pvc, Blue Brute® Fittings Will Not Rust Or Corrode In Aggressive Soils, Costly Sacrificial Anodes And Expensive Protective Coatings Commonly Used With Metal Fittings Are Not Required
  • Corrosion Proof From Aggressive Soils And Galvanic Action
  • Maintains Water Quality And Reduces Costs
  • Lightweight And Easy To Handle Versus Mechanical Joint Alternatives
  • Requires Certification

Specifications

AWWA:
AWWA C-907
Application:
Municipal, Fire Protection, Sewer, Industrial, Irrigation
CSA Certified:
CSA B137.2
Clean Bagged:
No
Collection:
Blue Brute®
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight Tee
Height:
22-7/10 in
Length:
17 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
4000 psi
Pressure Class:
150#
Product Type:
Tee
Schedule Class:
SDR 18
Width:
11-2/5 in