8 in. Gasket PVC Sch. 40 SDR 35 Sewer Tee Wye
8 in. Gasket PVC Sch. 40 SDR 35 Sewer Tee Wye
Package Quantity Info:
EA: 1 IP: 1 CA: 2-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joints, This Eliminates Underground Water Infiltration And Exfiltration
- The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional, Acids, Alkalis And Normally Diluted Hydrocarbons Have Little Or No Effect, Aggressive Soil Conditions Due To Sulfates, Carbonates, Industrial Effluents, And Acid Rain Are Easily Handled By SDR35 Solvent Weld Sewer Fittings
- Fabricated fitting
- Corrosion resistant
- Engineered for strength exceeding ASTM requirements by over 25%
- Typically half the weight of fabricated fittings
- Identifiable grey gaskets make assembling the leak-proof joints easy
- SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3034, ASTM F-170, ASTM F-679, ASTM F-1336
- Application:
- Deep Burial, Poor Soils
- CSA Certified:
- CSA B181.2, CSA B182.2
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Sewer Wye
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 15 psi
- Pressure Class:
- 150#
- Product Type:
- Wye
- Schedule Class:
- SDR 35