1/2 x 8 in. NPT Solid Brass Shower Arm in Forever Brass - PVD
1/2 x 8 in. NPT Solid Brass Shower Arm in Forever Brass - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- 1/2 in NPT inlet
- Available in 27 unique finishes
- Traditional styling
- Intended for use with Newport Brass shower arm flange as specified (optional accessory)
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Forever Brass - PVD
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Newport Brass
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-3/8 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No