8 in. Shower Arm in Flat Black

You last purchased this on
 
Newport Brass

Series 201 8 in. Shower Arm in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Series 201 8 in. Shower Arm in Flat Black

  • Fast #
  • Part #N201/56
  • Item #1503678
  • Manufacturer Part #201/56
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • 1/2" NPT Inlet
  • Available in 27 unique Finishes
  • Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Faucet Repair
Collection:
Series 201
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
7-14/25 in
Diameter:
13/16 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Newport Brass
Fits Model:
212, 2141, 2142, 2143, 2144, 2154, 2155, 2156
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
7-3/8 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No
Width:
4-3/10 in