8 x 4 in. Grooved 800 psi Painted Concentric Reducer

You last purchased this on
 
Victaulic

FireLock™ Style 50 8 x 4 in. Grooved 800 psi Painted Concentric Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 50 8 x 4 in. Grooved 800 psi Painted Concentric Reducer

  • Fast #
  • Part #VFF38050P00
  • Item #69629
  • Manufacturer Part #FF38050P00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-606
Application:
Fire Protection
Clean Bagged:
No
Coating:
Painted
Collection:
FireLock™ Style 50
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
4 in
Fitting Sizes:
8 in x 4 in
Fitting Type:
Concentric Reducer, Reducer
Length:
5 in
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
800 psi
Type:
VFF38050P00
UL Listed:
Yes
Weight:
10.40 lb