8 x 4 in. Gasket Plastic Eccentric

You last purchased this on
 
Multi-Fittings Corporation

8 x 4 in. Gasket Plastic Eccentric

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

8 x 4 in. Gasket Plastic Eccentric

  • Fast #
  • Part #MUL043536
  • Item #523475
  • Manufacturer Part #043536
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
  • Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
  • Corrosion Resistant
  • Typically, Half The Weight Of Fabricated Fittings
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-1336, ASTM F-679
Application:
Wastewater, Stormwater, Industrial Waste
Clean Bagged:
No
Color Finish Category:
Reds
Color Finish Name:
Red
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
4 in
Fitting Sizes:
8 in x 4 in
Fitting Type:
Eccentric Reducer, Reducer
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Schedule Class:
SDR 35
Width:
7-1/100 in