8 x 8 x 6 x 6 in. Gasket PVC SDR 35 Double Wye
8 x 8 x 6 x 6 in. Gasket PVC SDR 35 Double Wye
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 13-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Reinforced To SDR26 Thickness At Key Locations, Such As Branches Of Tees And Wyes For Optimal Long-term Performance
- Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
- Injection Molded
- Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
- Typically, Half The Weight Of Fabricated Fittings
- Corrosion Resistant
- Engineered For Strength Exceeding Astm Requirements By Over 25%
- Leak-proof At 5° Joint Deflection And 5% Ring Deflection
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3034, ASTM F-170, ASTM F-679, ASTM F-1336
- Application:
- Wastewater, Stormwater, Industrial Waste
- CSA Certified:
- CSA B181.2, CSA B182.2
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connection 4:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 6 in
- Fitting Size 4:
- 6 in
- Fitting Sizes:
- 8 in x 8 in x 6 in x 6 in
- Fitting Type:
- Double Wye
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 15 psi
- Product Type:
- Wye
- Schedule Class:
- SDR 35
- Width:
- 8-49/50 in