8 in. Grooved x Flanged Painted Ductile Iron Adapter with EPDM Gasket
Style 743 8 in. Grooved x Flanged Painted Ductile Iron Adapter with EPDM Gasket
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 2 – 12"
- Pressures up to 720 psi / 4964 kPa / 50 bar
- ANSI Class 300 flanges
- Not available in Europe
- For coating options, download product submittal
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Class 250, ANSI Class 300
- ASTM:
- ASTM A-449, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM A536 Grade 65-45-12, ASTM B-633 ZN/FE5
- AWWA:
- AWWA C-110, AWWA C-153, AWWA C-606
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- Style 743
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Flanged
- End Connections:
- Grooved x Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Adapter, Straight
- ISO:
- ISO 898-1 Class 9.8
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 720
- Pressure Class:
- 300#
- UL Listed:
- Yes
- Weight:
- 34.3 lb
- Width:
- 16-3/4 in