8 in. Spigot CL150 PVC Plug for C907 Pipe

You last purchased this on
 
Multi-Fittings Corporation

Blue Brute® 8 in. Spigot CL150 PVC Plug for C907 Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

Blue Brute® 8 in. Spigot CL150 PVC Plug for C907 Pipe

  • Fast #
  • Part #MUL073182
  • Item #98345
  • Manufacturer Part #073182
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Compatible With SDR26 And SDR35 Sewer Pipe
  • Used In Challenging Conditions Such As Burial Application
  • Fabricated
  • Corrosion Resistant
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Identifiable Grey Gaskets Make Assembling The Leak-proof Joints Easy
  • Service Fittings Are Manufactured With An Extra Heavy Wall SDR 24 Thickness
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Requires Certification

Specifications

Application:
Municipal, Fire Protection, Sewer, Industrial, Irrigation
CSA Certified:
CSA B137.2, CSA B137.3
Clean Bagged:
No
Collection:
Blue Brute®
End Connection 1:
Spigot
End Connections:
Spigot
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Plug
Material:
Plastic
Material Type:
PVC
NSF Certified:
Yes
Origin:
Global
Schedule Class:
SDR 18
UL Listed:
Yes