8 in. XH WPB 45 Elbow Buttweld Carbon Steel
8 in. XH WPB 45 Elbow Buttweld Carbon Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME SA-234
- ASTM:
- ASTM A234
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Diameter - Inside 1:
- 7-31/50 in
- Diameter - Outside:
- 8-31/50 in
- Elbow Degree:
- 45 DD
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Elbow, Long Radius, Straight
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80, Extra Heavy
- UL Listed:
- No
- Wall Thickness:
- 0.5 in
- Weight:
- 34.3 lb