8 x 8 in. Galvanized Grooved 90 Degree Long Radius Elbow
Style 100 8 x 8 in. Galvanized Grooved 90 Degree Long Radius Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- The grooved design permits flexibility for easy alignment
- For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
Documents
Specifications
- ASTM:
- ASTM A-536
- Coating:
- Galvanized
- Collection:
- Style 100
- Elbow Degree:
- 90 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 1000#
- Product Type:
- Elbow
- Weight:
- 66 lb