8 x 8 x 2-1/2 in. Grooved Painted Ductile Iron Reducing Tee

You last purchased this on
 
Victaulic

FireLock™ Style 25 8 x 8 x 2-1/2 in. Grooved Painted Ductile Iron Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 25 8 x 8 x 2-1/2 in. Grooved Painted Ductile Iron Reducing Tee

  • Fast #
  • Part #VFF64025P00-NR
  • Item #430306
  • Manufacturer Part #FF64025P00
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-536
Coating:
Enamel
Collection:
FireLock™ Style 25
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
8 in x 8 in x 2-1/2 in
Fitting Type:
Reducing
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure Class:
1000#
Product Type:
Tee
Weight:
39 lb