DESCRIPTION

Multi-Fittings Corporation 8 x 8 x 4 in. Gasket x DWV Hub PVC Sewer Wye

MUL043788

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
DWV Hub
End Connections
Gasket x DWV Hub
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
4 in
Fitting Sizes
8 in x 8 in x 4 in
Fitting Type
DWV, Reducing
Material
Plastic
Material Type
PVC