• Cart

DESCRIPTION

  • Green Seal and EcoLogo® certified
  • Single-ply
  • With 100% recycled fiber

800 ft. Roll Towel

C5176A1

Color Finish

 

SPECIFICATIONS

Color Finish
White
Length
800 ft
Width
7-7/8 in

Starting at
$45.13
EACH
  • QUANTITY