DESCRIPTION

  • Automatic reset thermal overload protector
  • Ball bearing
  • Class B insulation
  • Condenser fan motor
  • Reversible rotation
  • Stud/band mount

825 RPM Condenser Fan Motor

USM1881

Horsepower:

1/3 hp

SPECIFICATIONS

AMP
1
Blower Type
Direct Drive
Diameter
5-3/5 in
Frame Size
48
Horsepower
1/3 hp
Length
12-11/100 in
Material
Steel
Maximum Temperature
60
Motor Enclosure
Totally Enclosed Air Over (TEAO)
Phase
Single Phase
Power Source
Electric
RPM
825
Temperature Range
-29 to 60 Deg C
UL Listed
Yes
Volts
460V

Starting at
$363.94
EACH
  • QUANTITY

DOCUMENTS