DESCRIPTION

  • 84 sheets per roll; 30 rolls per case
  • Embossed
  • Perforated
  • Size: 11" x 8.8"
  • Two-ply

85-Sheet 2-Ply Roll Towel in White (Case of 30)

W122085

Length:

SPECIFICATIONS

Color Finish
White
Length
11 in
Width
8-4/5 in

Starting at
Call for Pricing
  • QUANTITY