3/4 in x 8mm. Hex Head Self Tapping Screw (Pack of 500)

You last purchased this on
 
PROSELECT®

3/4 in x 8mm. Hex Head Self Tapping Screw (Pack of 500)

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

3/4 in x 8mm. Hex Head Self Tapping Screw (Pack of 500)

  • Fast #
  • Part #PSBIT8F500
  • Item #3665752
  • Manufacturer Part #BIT8F500
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Zinc plated
  • De-hydrogen embrittlement
  • Hex head self tapping screw with a #2 point
  • Axial load is 30 lb
  • Driving speed: 2,500 rpm
  • SAE C1018/C1022
  • Requires Certification

Documents


Specifications

Application:
Residential
Coating:
Zinc Plated
Grade:
2
Head Diameter:
1/4 in
Head Style:
Hex
Length:
3/4 in
MA Approved -:
No
Material:
Zinc Plated
Package Quantity:
Pack of 500
Screw Head:
Hex Head
Thread Size:
8 mm
Tool Type:
Screw
WaterSense Labeled:
No