DESCRIPTION

  • Contains no binders or glues
  • Ideal for single-use parts and tool cleanups and general-purpose field utility wiping
  • Multi-ply capacity for large spills
  • Textured side for cleaning power

WypAll® L20 16-4/5 x 9-1/10 in. Pop-Up Wipes Box in Tan (Case of 10)

K47033

Package Quantity:

Case of 10

SPECIFICATIONS

Application
General Purpose
Collection
WypAll® L20
Color Finish
Tan
Length
16-4/5 in
Material
Recycled Fiber
Package Quantity
Case of 10
Type
Wipes
Width
9-1/10 in

Starting at
$99.94
per CASE
  • QUANTITY