DESCRIPTION

9-1/2 in. 17 ga Double Offset Tube with Nut in Rough Brass

W638171B

Fitting Sizes:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
Gauge
17
Height
5-1/4 in
IAPMO Listed
No
Length
9-1/2 in

Starting at
Call for Pricing
  • QUANTITY