DESCRIPTION

9-1/2 in. 22 ga Double Offset Tube in Polished Chrome

W638223

Fitting Sizes:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
Gauge
22
Height
5-1/4 in
IAPMO Listed
No
Length
9-1/2 in

Starting at
Call for Pricing
  • QUANTITY