DESCRIPTION

  • Inner poly packaging for protection against spills and moisture
  • Reliable performance at an economical price

9-1/2 in. Beverage Napkin in White

F96019

Length:

9-1/2 in

SPECIFICATIONS

Color Finish
White
Length
9-1/2 in
Width
9-1/2 in

Starting at
$29.73
per CASE
  • QUANTITY