DESCRIPTION

  • Auto restart
  • Cooling and heating mode
  • Digital temperature control
  • Dip switch settings
  • Energy saver mode
  • Evaporator frost control
  • Fan mode
  • Front desk control connection
  • Gold Fin™ anti-corrosion treatment
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

9K BTU / 230 Volts / 3.0 KW PTAC Heat Pump

LGLP093HD3B

BTU Cooling Rating:

SPECIFICATIONS

BTU Heat Rating
6400 Btu/h
CEC Compliant
For Sale in CA
Depth
21 in
Height
16 in
Volts
230V
Watts
3
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY