• Cart

DESCRIPTION

A53B Carbon Steel Pipe

GBPCGRA53B

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-53B
Coating
Black
End Connection 1
Grooved
End Connection 2
Grooved
Material
Carbon Steel
Pipe Tubing Size
6 in
Schedule Class
40