DESCRIPTION
- With knockout
Water Tite ABS Knockout Closet Flange
I86135
Fits Pipe Size:
SPECIFICATIONS
- CARB OTC LEED Compliant
- No
- Collection
- Water Tite
- Fits Pipe Size
- 3 in - 4 in
- GSA Approved
- No
- IAPMO Listed
- No
- Material
- Plastic
- Material Type
- ABS
- NSF Certified
- No
- Width
- 3 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday