DESCRIPTION

  • ABS stopper
  • High-flow capacity slotted overflow plate provides drainage through the tub overflow
  • Includes thin gasket for thick-walled tubs and test kit
  • No tools required to install or test
  • Zinc strainer

Classic High-Flow ABS Push eN Lift Stopper Waste and Overflow Drain

I62002

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Classic High-Flow
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
ABS

Starting at
$34.2
EACH
  • QUANTITY

DOCUMENTS