Plastic Push-Pull Drain in Chrome
Classic High-Flow Plastic Push-Pull Drain in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kit includes Push end Lift stopper, strainer, high-flow overflow plate, and test kit
- Push-on design for tool-free installation
- Classic waste and overflow half kit for Schedule 40 ABS piping
- Available in a variety of finishes to match your décor
- Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
Specifications
- ASME:
- ASME A112.18.2 2015
- Application:
- ABS Schedule 40 Pipe, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2 2005
- Collection:
- Classic High-Flow
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7 in
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- Fits Pipe Size:
- 1-1/2 in
- Flow Rate:
- 7 gpm
- Height:
- 3 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Strainer Body:
- Zinc
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 15 in