DESCRIPTION

  • Can be cast into the top of a concrete tank, bonded to the top of a fiberglass tank, or fastened with a bolt-down kit
  • Tank adapters provide a structural, watertight method of installing an access riser over a tank opening

ABS Riser Tank Adapter

OPRTA24

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
24 in
Fitting Size 2
24 in
Fitting Sizes
24 in x 24 in
Material
Plastic
Material Type
ABS