DESCRIPTION

  • Dimensions: 9 by 11 by 8
  • For use on schedule 40, SDR-35 and foam core
  • Manufacturer may vary by location
  • Provides a flush-finished clean out for drain, waste, and vent systems
  • Threaded cleanout adapter that cements inside pipe

Rectorseal Tom-Kap™ Slip ABS Tom Kap Adapter & Plug

REC974

MORE SIZES AVAILABLE

SPECIFICATIONS

Application
Residential
CSA Certified
No
Clean Bagged
No
Collection
Tom-Kap™
Color Finish
Black
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
IAPMO Listed
Yes
Material
Plastic
Material Type
ABS
Maximum Temperature
120
NSF Certified
No
Origin
Global
Schedule Class
40S