DESCRIPTION

  • For use with ManaBloc® and MiniBloc™
  • Mounts between 16" on center studs
  • UL fire rating

Access Panel

V50726

Length:

26 in

SPECIFICATIONS

Application
Commercial, Residential
Color Finish
White
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Length
26 in
Material
Plastic
NSF Certified
No
Origin
Domestic
UL Listed
No
Width
14 in

Starting at
$58.59
EACH
  • QUANTITY