DESCRIPTION

  • American Standard® genuine parts
  • For three handle bath and shower faucets
  • For use with American Standard Colony Soft three handle bath and shower faucets
  • No: M9500
  • Transfer valve

Pfister Acrylic Handle

P940240

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Clear
Color Finish Category
Clear
GSA Approved
No
Handle Material
Acrylic
Handle Type
Knob
IAPMO Listed
No
Material
Acrylic
NSF Certified
No
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.99
EACH
  • QUANTITY