DESCRIPTION

  • American Standard® genuine repair part

Adapter

A9230020070A

Brand Model Compatibility:

American Standard 7221.732 Hampton Two Handle Bath/Shower

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard 7221.732 Hampton Two Handle Bath/Shower
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
Yes
Material
Plastic
NSF Certified
No

Starting at
$4.2
EACH
  • QUANTITY