DESCRIPTION

  • Anti-skid scoriated surface
  • Barrel assembly adjusts to meet the finished floor height
  • Brass cover: 6"
  • Connection size: 4"
  • Includes internal thread that accepts 3" cleanout plug to ensure leak free seal
  • Medium duty: safe live load between 2,000 lbs and 4,999 lbs
  • Surrounding ring allows cover removal without disturbing finished floor

Adjustable Clean-Out with Brass Cover and Ring

PF2927

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 4 in

    PF42927 

    $90.9
    $76.63
    Call for Pricing Call us for price $90.9 $76.63
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM D-2661
Fits Pipe Size
3-1/2 in
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
ABS
NSF Certified
No