DESCRIPTION

  • Over 1-1/2" of vertical adjustment available
  • Plug included with threaded brass insert for cover screw
  • Withstands light foot traffic

Adjustable Cleanout

S85143N

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     
  • 3 in

    S85143N 

    $97.85
    $96.58
    Call for Pricing Call us for price $97.85 $96.58
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

Adjustable
Yes
CARB OTC LEED Compliant
No
Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Diameter
6 in
Fits Pipe Size
3 in
GSA Approved
No
IAPMO Listed
No
IsAcceptableImage
Material
Plastic
Material Type
PVC