DESCRIPTION

  • All-aluminum face construction
  • Built-in opposed blade damper
  • Cores flush with margin
  • Face mount for easy installation
  • For both sidewall and ceiling applications
  • Inconspicuous fingertip lever for air volume control
  • Three-way air diffusion

Aluminum Ceiling Diffuser

PSAWUU

GRD Deflection Type:

SPECIFICATIONS

Application
Residential
Color Finish
White
Duct Shape
Square
GRD Deflection Type
3-way
Length
6 in
Material
Aluminum
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$32.91
EACH
  • QUANTITY

DOCUMENTS