DESCRIPTION

Kamlock Press Aluminum Dust Cap Direct Connect

K634BALP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Press
End Connections
Press
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Aluminum