DESCRIPTION

Aluminum Type B Male Coupling

AMCK

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Male
End Connection 2
Male
End Connection 4
Female
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Aluminum
Size
2 in x 2 in