DESCRIPTION

  • Comes with a 1" PVC adapter
  • Manufactured from .032 prime aluminum
  • Pre-cut side opening accommodates drain fitting

Aluminum Water Heater Pan with PVC Adapter

O34191

Diameter:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Depth
2-1/2 in
Diameter
32 in
GSA Approved
No
IAPMO Listed
No
Material
Aluminum, Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY