DESCRIPTION

  • 5 bolt pull down for sure seal and tamper resistance
  • Buna-N rubber seal is internal to cap assembly and is not exposed to outside environment
  • Heavy Buna-N Seal prevents foreign matter intrusion

Maass Midwest Press Aluminum Well Cap

MWTCC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Press
End Connections
Press
Fitting Size 1
6 in
Material
Aluminum
Size
6 in
Type
Straight