• Cart

DESCRIPTION

  • Handles included

Amberley™ TRAD POT FILL SS *AMBERLEY

MIRXAM105SS

Type:

VV004P89C00

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Amberley™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Mount
Wall Mount
Faucet Type
Vessel Filler
Flow Rate
6 gpm
Handle Material
Metal
Handle Type
Lever
Height
9-13/16 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Spout Reach
22-9/16 in
Type
VV004P89C00

$354.57
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Ships in 4-7 Days