100W 1-Light Medium E-26 Incandescent Hanging Lantern in Antique Bronze
Edition 100W 1-Light Medium E-26 Incandescent Hanging Lantern in Antique Bronze
Frequently Purchased Together
Product Details
- Clear water glass elements.
- Die-cast aluminum construction with a powder coat finish help update curb appeal.
- Distinctive hexagonal shape for classic styling.
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- Collection:
- Edition
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Water
- Height:
- 13-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 9.81 lb
- Width:
- 7-1/8 in