• Cart

DESCRIPTION

Visio Anti-Fog Lens Black Frame Safety Glasses

J1447

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1 2010
CSA Certified
CSA Z94.3-2007
Collection
Visio
Glasses Frame Color
Black
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate, PVC

Starting at
Call for Pricing
  • QUANTITY