DESCRIPTION

  • Cleans, disinfects and deodorizes
  • EPA registered disinfectant formula
  • Each roll contains 700 thick and durable 8"x 6" towelettes
  • Effective against 43 total pathogens
  • Fast drying antibacterial formula
  • Kills 99.9% of common germs, viruses, bacteria, and fungi including CA-MRSA, H1N1, HIV and more
  • No harsh or toxic chemicals including alcohol, bleach, ammonia, or phenol
  • Will not damage vinyl, rubber, leather, plastic, acrylic, metal, finished wood, and other non-porous surfaces

GymWipes® Antibacterial Towelette in White

2XL100

Package Quantity:

Pack of 2

SPECIFICATIONS

Application
Surface Disinfecting
Collection
GymWipes®
Color Finish
White
Installation Type
Freestanding
Length
8 in
Package Quantity
Pack of 2
Type
Wipes
Width
6 in

Starting at
$146.77
EACH
  • QUANTITY