DESCRIPTION

  • Carded
  • Price Pfister genuine part

Pfister Arrow Index Button

P941340

Material:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Acrylic
NSF Certified
No

Starting at
$0.79
EACH
  • QUANTITY