DESCRIPTION

3 in. White Paper ASJ Tape

GASJTAPE

Length:

SPECIFICATIONS

Color Finish
White
Length
50 yd
Material
Paper
Thickness
10.8 mil
Type
ASJ Facing Tape
Width
3 in

Starting at
Call for Pricing
  • QUANTITY