DESCRIPTION

  • Full-flow fitting, no restriction

ASTM F2080 Male Sweat Adapter

S643AG2

Fitting Sizes:

1/2 in x 1/2 in

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Lead Law Compliant
Yes
Material
Brass

Starting at
$3.4
EACH
  • QUANTITY