DESCRIPTION

  • 33"×33"×30"
  • All Aluminum Spine Fin coil
  • Climatuff™ compressor
  • Comfort"R" mode approved
  • Compact design
  • DuraTuff base, fast complete drain, weather proof
  • Efficiency up to 14.00 SEER
  • Extended warranties available
  • Made in the USA
  • Suitable for hot or cold water service

Atmospheric Vacuum Breaker

A3820201

Valve Size:

SPECIFICATIONS

Color Finish
Rough Brass
End Connection 1
FNPT
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
212
Valve Size
3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY