DESCRIPTION

  • 3M™ TopLine Autoscrubber Pad 5000, 17 in, 5/case
  • Helps maintain floor appearance
  • Ideal for use on an autoscrubber
  • Open construction resists clogging
  • Scrubs and cleans without dulling the finish

5000 Series Autoscrubber Pad in Green and Amber (Case of 5)

3M0480111804

Diameter:

17 in

SPECIFICATIONS

Collection
5000 Series
Color Finish
Green
Diameter
17 in
Material
Plastic
Material Type
Non-Woven Polyester Fiber
Package Quantity
Case of 5
Thickness
1 in

Starting at
$52.81
per CASE
  • QUANTITY