DESCRIPTION

  • Backsplash installs easily with four screws
  • Lies nearly flush against the wall
  • Provides easy cleanup of cooking splatter as it protects the wall behind the cooking surface

Backsplash Wall Shield in Stainless Steel

BSP300

Width:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
No
Height
24 in
Material
Stainless Steel
UL Listed
No
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$69.86
EACH
  • QUANTITY